Order Entry
Spain
ContactUsLinkComponent
 
Abaque Peristaltic Hose Pump; 2.42 GPM; 73 RPM; 1 HP 3P
  MFLX75810-06
CE Compliant
undefined
Abaque Peristaltic Hose Pump; 2.42 GPM; 73 RPM; 1 HP 3P
  MFLX75810-06
CE Compliant

 

Pump with confidence with a standard configured system or a custom one.

  • High performance: Seal-less design eliminates leaks and product contamination, and have the ability to run dry continuously without adversely affecting the pump’s performance, pressure, and accuracy (no slip).
  • Reliability: The Abaque pump has none of the usual parts that create problems on other pumps: seats, valves, mechanical seals. The hose is the only replacement part.
  • Handling of the toughest pumping challenges, including extremely abrasive and aggressive fluids, solid loaded liquids, as well as shear sensitive and viscous materials
  • Maximum Discharge Pressure: Models 75810-01 through 75810-06 - 109 PSI(7.5 bar); All other models - 232 PSI(16 bar)

Pumping action is achieved by compression of a circular loop of elastomeric hose with two diametrically opposed rotating shoes. With this rotational motion fluid is pushed ahead inside a hose which is compressed and relaxed by shoes mounted on a rotor. When each shoes reaches the end of the loop, the reinforced tube immediately returns to its original shape, thereby ensuring suction and priming, creating a strong vacuum pulling more fluid inside.

Applications
• Ceramic: ceramic slips, mold filling, filter press
• Mining: sludge, clay slurry, lead sulfate, pyrite slurry
• Water Treatment: lime liquor, flocculate dispersion, sludge and slurries
• Building Industry: liquid or fibrous mortar, liquid plaster, light concrete
• Chemical Industry: acid, alcohol, detergent pumping
• Paint & Coatings: water base and acrylic paint, pigments, wall coating
• Filter Press: filling and pressing
• Paper Industry: latex, slurries, kaolin
• Food Industry: tomato sauce, mashed potatoes, gelatin, beer slurries, fish paste
• Balneology: thermal muds
• Others: glue, liquid salt, seed fertilizer

Available options
• Leak detector
• Vacuum kit
• Non-metallic inserts (PPH, PVDF)
• Pulsation dampener

Hose Materials
• Natural rubber: Highly resilient with excellent abrasion resistance and strength.
• Buna (NBR): Highly wear resistant to oily products (FDA approved).
• EPDM: High chemical resistance, especially with concentrated acids, alcohols, and ketones.
• CSM: Resistant to chemicals. High resistance to oxidants, as well as to concentrated bases and acids.

 :

Pumps listed are configured for Natural Rubber Hose, and use 316SS Inserts and 3-Phase motor. Other configurations are available to meet specific needs - please call us to review your application.

  • Maximum Flow Rate:
    9,16 L/min (2,42 gal./min)
  • Power:
    208 - 230/460 VAC; 60 Hz; 3 phase
  • Max. viscosity:
    139000 SSU
  • Description:
    Series HDN20
  • Environmentally Preferable:
  • Wetted materials:
    Natural Rubber
  • Inlet connection:
    20 mm ANSI150 Flange
  • Max. particulate size Ø:
    0,3 cm (0,12")
  • Motor enclosure type:
    TEFC
  • Motor hp:
    1
  • Power conduit box connection:
    Yes
  • Run dry:
    Yes
  • Self-priming:
    Suction lift up to 29 ft (8,8 m)
  • Min. temperature:
    0 °C (32 °F)
  • Max. temperature:
    70 °C (158 °F)
  • Warranty:
    3 years
  • Pk:
    1
  • Hose int.Ø:
    20
  • Max. motor RPM:
    66 rpm
Frequently Bought Together