Order Entry
Spain
ContactUsLinkComponent
Masterflex® Variable-Area In-Line Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 2.9 GPM Air/Water
Masterflex® Variable-Area In-Line Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 2.9 GPM Air/Water
Catalog # MFLX32053-26
undefined
Masterflex® Variable-Area In-Line Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 2.9 GPM Air/Water
Catalog # MFLX32053-26

About this item

Interchangeable medias and scales offer flexibility.

  • Scale rotates to display rates for either air-like or water-like fluids
  • PTFE/glass wetted parts are ideal for aggressive chemicals
  • Breakaway back plate protects staff in case of pressure surge blowout
  • Use for laboratory or research applications requiring high purity
  • Valved units offer both control and indication of flowrate

These meters have been designed to measure aggressive water-like liquid solutions and aggressive air-like gase mixtures. The dual water scale shows flow rate in gallons per minute (gpm) and liters per minute (LPM); the dual air scale shows flow rate in standard cubic feet per minute (scfm) and liters per minute (LPM).
Flowmeters are individually tested to 1 x 10-7 sccs of helium or better.

  • Maximum Flow Rate:
    400000 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    100 psi
  • Description:
    Variable-Area In-Line Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 2,9 gal./min Air/Water
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    32053-26
  • Float material:
    PTFE
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    400000 ml/min
  • Max. water flow rate:
    11000 ml/min
  • O-Ring material:
    PTFE
  • Max. operating temperature:
    65 °C (150 °F)
  • Repeatability:
    ±5% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Aluminium
  • Fitting material:
    PTFE and PCTFE
  • Process connection:
    0,375" NPT(F)
  • Valve:
    Yes
  • Valve material:
    PTFE and PCTFE
Frequently Bought Together