Order Entry
Spain
ContactUsLinkComponent
 
Masterflex® Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 4562 mL/min Air
  MFLX03269-23
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 4562 mL/min Air
  MFLX03269-23

 

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    4562 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 4562 ml/min Air
  • Seq:
    35
  • Environmentally Preferable:
  • Model:
    03269-23
  • Float material:
    316 Stainless Steel
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    4562 ml/min
  • Max. argon flow rate:
    3903 ml/min
  • Max. CO₂ flow rate:
    3990 ml/min
  • Max. H₂ flow rate:
    15855 ml/min
  • Max. helium flow rate:
    9770 ml/min
  • Max. N₂ flow rate:
    4685 ml/min
  • Max. O₂ flow rate:
    4341 ml/min
  • Max. water flow rate:
    134 ml/min
  • O-Ring material:
    Viton®
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    316 stainless steel
  • Fitting material:
    316 Stainless Steel
  • Process connection:
    0,125" NPT(F)
  • Valve:
    No
Frequently Bought Together