Order Entry
Spain
Orders LinkContactUsLinkComponent
Mixing/dosing containers

Mixing/dosing containers

500 l, With 50 l divisions, 815 mm, 1230 mm
Catalog # BURK3460-0500
Supplier:   BURKLE
Mixing/dosing containers
Catalog # BURK3460-0500
Supplier:  BURKLE
Mixing/dosing containers
Mixing/dosing containers

500 l, With 50 l divisions, 815 mm, 1230 mm

Price
1 340,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

The containers close completely tight. They have thick sides, they are seamless, impact-resistant and stress-free sintered.

  • LDPE
  • With 3/4" inner thread at the container base
  • Suitable for food

The wide-necked opening enables safe filling.

Specifications
  • Ø opening:
    815 mm
  • Type:
    With 50 l divisions
  • Capacity:
    500 l
  • Height:
    1230 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.