Assistent® Brushes for Test Tubes and Beakers
Nylon, 100 mm, 75 mm, Wire, 300 mm
Catalog # HECH91120000026
Supplier: GLASWARENFABRIK KARL HECHT
Assistent® Brushes for Test Tubes and Beakers
Catalog # HECH91120000026
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Nylon brushes with galvanised iron thread handle.
Specifications
- Bristle material:Nylon
- Brush head Ø:75 mm
- Handle material:Wire
- Seq:05
- Total length:300 mm
- Brush head length:100 mm



