Order Entry
Spain
Orders LinkContactUsLinkComponent
Assistent® Brushes for Test Tubes and Beakers

Assistent® Brushes for Test Tubes and Beakers

Nylon, 70 mm, 28 mm, Wire, 300 mm
Catalog # HECH91120000024
Assistent® Brushes for Test Tubes and Beakers
Catalog # HECH91120000024
Assistent® Brushes for Test Tubes and Beakers
Assistent® Brushes for Test Tubes and Beakers

Nylon, 70 mm, 28 mm, Wire, 300 mm

Price
230,00 €
Log in for availability
1 * 50 UN
Product Details & Documents

Nylon brushes with galvanised iron thread handle.

Specifications
  • Bristle material:
    Nylon
  • Brush head Ø:
    28 mm
  • Handle material:
    Wire
  • Seq:
    03
  • Total length:
    300 mm
  • Brush head length:
    70 mm
Recomendaciones

Las recomendaciones se personalizarán según sus preferencias de compra solo si ha dado su consentimiento activando la opción "Mejorar mi experiencia de compra" en la "página de información personal".

De lo contrario, recibirá recomendaciones genéricas.