Order Entry
Spain
Orders LinkContactUsLinkComponent
Label printer, BMP™71

Label printer, BMP™71

Label Printer BMP™71 with Azerty keyboard, EU-plug with SFID suite, 46 mm, 2,5 kg
Catálogo # BRDY198679
Proveedor:   Brady
Label printer, BMP™71
Catálogo # BRDY198679
Proveedor:  Brady
Label printer, BMP™71
Label printer, BMP™71

Label Printer BMP™71 with Azerty keyboard, EU-plug with SFID suite, 46 mm, 2,5 kg

Price
1 630,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

Mobile, thermal transfer, label printer that can print on more than 30 different types of of label including heat shrink sleeves, die-cut labels or indoor/outdoor vinyl. The 300 dpi printing mechanism has auto font sizing and can print text sizes from 4 pt to 174 pt (scaleable). Powered using an AC adaptor or with rechargeable battery for truly mobile operation, with up to 4000 labels per charge, the BMP™71 is versatile enough to meet most of your labelling requirements.

  • High print speed 38 mm/sec
  • Full keyboard saves time inputting data directly and full colour screen display shows the resulting whole label design
  • Print width 46 mm and print length up to 1016 mm
  • Internal memory - can save 100 000 labels
  • Built-in industrial label cutter

Ordering information: The BMP™71 prints all TLS2000 and Handimark label parts - for full details of the complete range of labels and ribbons please contact Avantor. Fully compatible with LabelMark™ and MarkWare™ software for creation of labels on the PC- please ask for details. Printer supplied with hard case, 2 label rolls, 1 black ribbon cartridge, rechargeable battery pack, AC adaptor, USB communications cable, TLS2000®/Handimark material roll adapter, quick start guide, product CD and cleaning kit.

Specifications
  • Print width:
    46 mm
  • Weight:
    2,5 kg
  • Description:
    Label Printer BMP™71 with Azerty keyboard, EU-plug with SFID suite
  • Seq:
    03
Accessories

Product Information

  • Catálogo #
    Description
    For
    Subtotal
    Price
  • 817-0131
    AC Adaptor for BMP51/53 label makers, EU-plug
    BMP51/53
    Log in for availability
    1 * 1 UN - 170,00 €

Product Information

  • Catálogo #
    Description
    Width
    Length
    Subtotal
    Price
  • BRDY710614
    Quick charger, Europe
    Log in for availability
    1 * 1 UN - 261,00 €

Product Information

  • Catálogo #
    Description
    Width
    Length
    Subtotal
    Price
  • BRDY114881
    Hard carry case
    Log in for availability
    1 * 1 UN - 187,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.