Softshell jackets, WX3
Grey, M
Catalog # 113-9402
Supplier: Portwest
Jump to:
Product Details & Documents
Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. The softshell jacket features a windproof, water-resistant and breathable membrane with a micro polar fleece.
- Chin guard for added comfort and stability
- Back vent for breathability and comfort
- Pre-bent sleeves allow for increased freedom of movement
- Elastic bound hem and cuffs for comfort and warmth
- Ezee zip allows for quick and easy fastening even when wearing work gloves
- 9 pockets for ample storage
- Sleeve pocket
- Zipped chest pocket
Weight: 310 g (94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece 150 g)
Documents
TDS T750 WX3 Softshell Jacket
Datasheet
Specifications
- Clothing Size:M
- Colour:Grey
- Seq:02
- Cat. No.:113-9402
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:WX3
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:94% polyester, 6% elastane 160 g laminated to 100% polyester micro polar fleece
- Weight:310 g/m²



