BD Emerald™ Syringes
Syringe, concentric tip, luer slip lock, 1500 per case, 10 ml, Non sterile
Catalog # BDAM303128
Supplier: BD Medical
Jump to:
Product Details & Documents
Sterile, disposable, three-piece syringes, PP barrel and piston, latex-free stopper. Luer slip syringes available with or without needle. Combining high-quality performance and reduced environmental impact.
- For general purpose use. Specialised design features benefit clinicians, patients and the environment
- Green stopper and bold scale markings to aid in setting an accurate dose
- Clear barrel allows a clear view of fluid
- Retaining ring to help prevent accidental plunger rod pullout
- Flange size and shape to provide stability and comfort during use
- Textured thumb press to reduce slippage during administration
- Minimises waste disposal - has up to 30% less material than other syringes
- Sterile, single use
- Natural rubber latex is not part of the material formulation
Caution: BD Emerald™ 3-piece syringes are not designed for use on syringe pumps.
Specifications
- Sterility:Non sterile
- Capacity:10 ml
- Description:Syringe, concentric tip, luer slip lock, 1500 per case
- Seq:05



