Order Entry
Spain
Orders LinkContactUsLinkComponent
Cleanroom documentation papers and notebooks, CONTEXT™

Cleanroom documentation papers and notebooks, CONTEXT™

CONTEXT™ paper, 83 gsm, 250 sheets/pack; 10 packs/case, Blue, A4 (210×297 mm)
Catalog # 818-0298
Supplier:   CONTEC
Cleanroom documentation papers and notebooks, CONTEXT™
Catalog # 818-0298
Supplier:  CONTEC
Cleanroom documentation papers and notebooks, CONTEXT™
Cleanroom documentation papers and notebooks, CONTEXT™

CONTEXT™ paper, 83 gsm, 250 sheets/pack; 10 packs/case, Blue, A4 (210×297 mm)

Price
371,00 €
Log in for availability
1 * 2.500 UN
Product Details & Documents

CONTEXT™ cleanroom documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination.

  • Compatible with standard and high speed laser printers
  • Compatible with wet and dry copy systems
  • Ideal for recording notes and work instructions
  • High brightness, high opacity
  • Ultra-low particle generation
  • Ultra-low metallic ion content
  • High tear and tensile strength
  • Heat resistant

CONTEXT™ cleanroom paper is available in A4, 216×279 mm and 279×432 mm sizes.

CONTEXT™ notebooks are available in two sizes. They are spiral bound and protected with durable plastic covers. Pages are college ruled, with 50 sheets per notebook.

It uses Munising® Bond material made from synthetic polymer-saturated cellulose to provide optimal smoothness and natural enhanced writability. Double-bagged to ensure product integrity and uncompromised entry into a sterile suite.

Specifications
  • Paper size:
    A4 (210×297 mm)
  • Colour:
    Blue
  • Description:
    CONTEXT™ paper, 83 gsm, 250 sheets/pack; 10 packs/case
  • Seq:
    04
Recomendaciones

Las recomendaciones se personalizarán según sus preferencias de compra solo si ha dado su consentimiento activando la opción "Mejorar mi experiencia de compra" en la "página de información personal".

De lo contrario, recibirá recomendaciones genéricas.