Cleanroom documentation papers and notebooks, CONTEXT™
CONTEXT™ paper, 67 gsm, 250 sheets/pack; 10 packs/case, White, A4 (210×297 mm)
Catalog # 818-0299
Supplier: CONTEC
Jump to:
Product Details & Documents
CONTEXT™ cleanroom documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination.
- Compatible with standard and high speed laser printers
- Compatible with wet and dry copy systems
- Ideal for recording notes and work instructions
- High brightness, high opacity
- Ultra-low particle generation
- Ultra-low metallic ion content
- High tear and tensile strength
- Heat resistant
CONTEXT™ cleanroom paper is available in A4, 216×279 mm and 279×432 mm sizes.
CONTEXT™ notebooks are available in two sizes. They are spiral bound and protected with durable plastic covers. Pages are college ruled, with 50 sheets per notebook.
It uses Munising® Bond material made from synthetic polymer-saturated cellulose to provide optimal smoothness and natural enhanced writability. Double-bagged to ensure product integrity and uncompromised entry into a sterile suite.
Specifications
- Paper size:A4 (210×297 mm)
- Colour:White
- Description:CONTEXT™ paper, 67 gsm, 250 sheets/pack; 10 packs/case
- Seq:03



