Columns for large biomolecule analysis, CIMmultus™
Column with 5/16-24 UNF coned port, 1/8" OD tubing connection, Preparative, SO₃ (sulfate), 2 µm, 8 ml, Polymer monolith
Catalog # HISM411.6157-2
Supplier: HICHROM
Jump to:
Product Details & Documents
CIMmultus™ columns are based on an innovative monolithic technology. Distinguished by large pores/flow through channels these columns are designed for the production, purification, and analytics of large proteins (IgG, IgM, PEGylated proteins), viruses (AAV, adenovirus, lentivirus, influenza, bacteriophages), VLPs, exosomes and pDNA for example.
- Rapid, high resolution analysis
- Flow independent separation
- High sensitivity and reproducibility
- Operation at high volumetric flow rates
- Larger scale columns available and in cGMP compliant formats
Distinguished by their flow independent resolution, these columns offer high efficiency, high speed, and high yield in downstream processing for large biomolecules. Due to their performance properties, CIMmultus™ columns can be used as single-use disposable or multi-use columns.
Certifications: USP Class VI.
Caution: Do not expose the column housing to pure acetone.
Specifications
- Column Format:Preparative
- Particle Size:2 µm
- Capacity:8 ml
- Description:Column with 5/16-24 UNF coned port, 1/8" OD tubing connection
- Seq:32
- Phase:SO₃ (sulfate)
- Packing material:Polymer monolith



