Order Entry
Spain
Orders LinkContactUsLinkComponent
BD Emerald™ Syringes

BD Emerald™ Syringes

Syringe, concentric tip, luer slip lock, 100 per box/2000 per case, 5 ml, Sterile
Catalog # BDAM307731
Supplier:   BD Medical
BD Emerald™ Syringes
Catalog # BDAM307731
Supplier:  BD Medical
BD Emerald™ Syringes
BD Emerald™ Syringes

Syringe, concentric tip, luer slip lock, 100 per box/2000 per case, 5 ml, Sterile

Price
19,70 €
Log in for availability
1 * 100 UN
Product Details & Documents

Sterile, disposable, three-piece syringes, PP barrel and piston, latex-free stopper. Luer slip syringes available with or without needle. Combining high-quality performance and reduced environmental impact.

  • For general purpose use. Specialised design features benefit clinicians, patients and the environment
  • Green stopper and bold scale markings to aid in setting an accurate dose
  • Clear barrel allows a clear view of fluid
  • Retaining ring to help prevent accidental plunger rod pullout
  • Flange size and shape to provide stability and comfort during use
  • Textured thumb press to reduce slippage during administration
  • Minimises waste disposal - has up to 30% less material than other syringes
  • Sterile, single use
  • Natural rubber latex is not part of the material formulation

Caution: BD Emerald™ 3-piece syringes are not designed for use on syringe pumps.

Specifications
  • Sterility:
    Sterile
  • Capacity:
    5 ml
  • Description:
    Syringe, concentric tip, luer slip lock, 100 per box/2000 per case
  • Seq:
    04