Round handled needle holders
Clamping length of 7 mm, Stainless steel, 125 mm, Straight, 0,6 mm
Catalog # FSCI12076-12
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Description:Clamping length of 7 mm
- Length:125 mm
- Material:Stainless steel
- Seq:02
- Tip width:0,6 mm
- Tip shape:Straight



