Inlet liners
Auto SYS splitless, headspace & purge & trap, 6,2 mm, 1,0 mm, 92,1 mm
Catalog # REST21273
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,2 mm
- Ø int.:1,0 mm
- Description:Auto SYS splitless, headspace & purge & trap
- Length:92,1 mm
- Seq:096
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



