Inlet liners
Splitless, Siltek, for trace samples, for Trace™, 8000, 8000 TOP & Focus SSL, 8,0 mm, 3,0 mm, 105 mm
Catalog # REST20943-214
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:8,0 mm
- Ø int.:3,0 mm
- Description:Splitless, Siltek, for trace samples, for Trace™, 8000, 8000 TOP & Focus SSL
- Length:105 mm
- Seq:104
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



