Micro haematocrit capillaries, VITREX®
VITREX® Capillaries, Precal, lithium-heparinized (orange), marks at 32 and 61 µl, 75 mm, 1,50 mm, 1,02 mm
Catalog # MODU161113
Supplier: Vitrex Medical A/S
Jump to:
Product Details & Documents
These tubes are supplied fire polished at the colour-coded end, which should be sealed with the Sigillum Wax. Fire polishing reduces wear on the centrifuge seals.
- Each heparinised tube contains at least 4 IU heparin as prescribed by the Standard
- Tubes are available in two types of packaging: Dispenser vials of 100 tubes each for hygienic and easy handling; and economy cardboard boxes, which reduce transport and handling costs
- Sigillum Wax plate (needs to be ordered separately) has 2×24 numbered positions per pair, which makes it easy to seal and transport samples
- The even wax layer ensures uniform sealing
: According to DIN ISO 12772.
Specifications
- Ext.Ø:1,50 mm
- Ø int.:1,02 mm
- Description:VITREX® Capillaries, Precal, lithium-heparinized (orange), marks at 32 and 61 µl
- Length:75 mm
- Seq:20
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)MODU140013Log in for availability1 * 10 UN - 54,30 €



