Order Entry
Spain
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joints

Flasks, round bottom, with standard ground joints

1000 ml, 45/40 NS, 210 mm, 131 mm
Catalog # WITG0.604.001.E
Supplier:   witeg Labortechnik
Flasks, round bottom, with standard ground joints
Catalog # WITG0.604.001.E
Supplier:  witeg Labortechnik
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

1000 ml, 45/40 NS, 210 mm, 131 mm

Price
22,10 €
Log in for availability
1 * 1 UN
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    131 mm
  • Socket size:
    45/40 NS
  • Capacity:
    1000 ml
  • Height:
    210 mm
  • Seq:
    27
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.