Order Entry
Spain
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joints

Flasks, round bottom, with standard ground joints

500 ml, 29/32 NS, 170 mm, 105 mm
Catalog # WITG0.603.500.E
Supplier:   witeg Labortechnik
Flasks, round bottom, with standard ground joints
Catalog # WITG0.603.500.E
Supplier:  witeg Labortechnik
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

500 ml, 29/32 NS, 170 mm, 105 mm

Price
11,30 €
Log in for availability
1 * 1 UN
Product Details & Documents

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    105 mm
  • Socket size:
    29/32 NS
  • Capacity:
    500 ml
  • Height:
    170 mm
  • Seq:
    23