Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joints

100 ml, 29/32 NS, 110 mm, 64 mm
  WITG0.603.100.E
Flasks, round bottom, with standard ground joints
  WITG0.603.100.E
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

100 ml, 29/32 NS, 110 mm, 64 mm

 
6,90 €
   
1 * 1 UN
 

Borosilicate glass 3.3.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

 
  • Ext.Ø:
    64 mm
  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Height:
    110 mm
  • Seq:
    16