BD Emerald™ Syringes
Syringe, concentric tip, luer slip lock, 100 per box/1200 per case, 10 ml, Sterile
Supplier: BD Medical
Jump to:
Product Details & Documents
Sterile, disposable, three-piece syringes, PP barrel and piston, latex-free stopper. Luer slip syringes available with or without needle. Combining high-quality performance and reduced environmental impact.
- For general purpose use. Specialised design features benefit clinicians, patients and the environment
- Green stopper and bold scale markings to aid in setting an accurate dose
- Clear barrel allows a clear view of fluid
- Retaining ring to help prevent accidental plunger rod pullout
- Flange size and shape to provide stability and comfort during use
- Textured thumb press to reduce slippage during administration
- Minimises waste disposal - has up to 30% less material than other syringes
- Sterile, single use
- Natural rubber latex is not part of the material formulation
Caution: BD Emerald™ 3-piece syringes are not designed for use on syringe pumps.
Specifications
- Sterility:Sterile
- Capacity:10 ml
- Description:Syringe, concentric tip, luer slip lock, 100 per box/1200 per case
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



