Order Entry
Spain
Orders LinkContactUsLinkComponent
Sample vials, economy processed

Sample vials, economy processed

40,00 ml, 28×95 mm, Clear, Yes, Open-top with bonded septa, 24-414, PP, White, 1,52 mm
Catalog # EPSCTB36-0040
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Sample vials, economy processed
Catalog # EPSCTB36-0040
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Sample vials, economy processed
Sample vials, economy processed

40,00 ml, 28×95 mm, Clear, Yes, Open-top with bonded septa, 24-414, PP, White, 1,52 mm

Price
624,00 €
Log in for availability
1 * 144 UN
Product Details & Documents

Clear or amber sample vials made from borosilicate glass.

  • Designed for water sample collection for volatile organic analysis (VOA)
  • Open-top white PP cap with choice of standard 3,18 mm or thinner 1,52 mm PTFE-lined silicone septum
  • Directly compatible with automation; thin septa vial is optimised for easy needle puncture
  • Vial shoulder slope optimised to prevent air bubble entrapment
  • With unattached sample analysis labels for optional use

Processed to meet or exceed EPA performance based specifications for volatile organic analysis but without certificate.

Packaging: Bulk packed glass-to-glass in shrink wrapped trays, 144/case.

Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    24-414
  • Ø×H:
    28×95 mm
  • Capacity:
    40,00 ml
  • Colour:
    Clear
  • Seq:
    03
  • Thickness:
    1,52 mm
  • Cap type:
    Open-top with bonded septa
  • Cap colour:
    White
  • Cat. No.:
    EPSCTB36-0040
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact