Sample vials, economy processed
40,00 ml, 28×95 mm, Clear, Yes, Open-top with unbonded septa, 24-414, PP, White, 3,17 mm
Catalog # EPSCSB36-0040
Supplier: EP SCIENTIFIC
Sample vials, economy processed
Catalog # EPSCSB36-0040
Supplier: EP SCIENTIFIC
Jump to:
Product Details & Documents
Clear or amber sample vials made from borosilicate glass.
- Designed for water sample collection for volatile organic analysis (VOA)
- Open-top white PP cap with choice of standard 3,18 mm or thinner 1,52 mm PTFE-lined silicone septum
- Directly compatible with automation; thin septa vial is optimised for easy needle puncture
- Vial shoulder slope optimised to prevent air bubble entrapment
- With unattached sample analysis labels for optional use
Processed to meet or exceed EPA performance based specifications for volatile organic analysis but without certificate.
: Bulk packed glass-to-glass in shrink wrapped trays, 144/case.
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:24-414
- Ø×H:28×95 mm
- Capacity:40,00 ml
- Colour:Clear
- Seq:01
- Thickness:3,17 mm
- Cap type:Open-top with unbonded septa
- Cap colour:White
- Cat. No.:EPSCSB36-0040
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



