Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, plain (blue), 75 µl (10×100 pieces), 75 mm, 1,55 mm, 1,15 mm
  720-2689
Micro haematocrit capillaries, VITREX®
  720-2689
Micro haematocrit capillaries, VITREX®
Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, plain (blue), 75 µl (10×100 pieces), 75 mm, 1,55 mm, 1,15 mm

 
45,30 €
   
1 * 1.000 UN
 

These tubes are supplied fire polished at the colour-coded end, which should be sealed with the Sigillum Wax. Fire polishing reduces wear on the centrifuge seals.

  • Each heparinised tube contains at least 4 IU heparin as prescribed by the Standard
  • Tubes are available in two types of packaging: Dispenser vials of 100 tubes each for hygienic and easy handling; and economy cardboard boxes, which reduce transport and handling costs
  • Sigillum Wax plate (needs to be ordered separately) has 2×24 numbered positions per pair, which makes it easy to seal and transport samples
  • The even wax layer ensures uniform sealing

 : According to DIN ISO 12772.

 
  • Ext.Ø:
    1,55 mm
  • Ø int.:
    1,15 mm
  • Description:
    VITREX® Capillaries, plain (blue), 75 µl (10×100 pieces)
  • Length:
    75 mm
  • Seq:
    17
Accessories

 

  •  
    Description
     
     
  • MODU140013
    Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)
       
    1 * 10 UN - 54,30 €