Capillary columns, DB-17
on LTM module, Capillary, DB-17, 1,00 µm, 0,53 mm, 30 m
Catalog # HEWL125-1732LTM
Supplier: Agilent
Jump to:
Product Details & Documents
These columns contain (50%-Phenyl)-methylpolysiloxane. They are excellent for confirmation analysis.
- Solvent rinsable
- Mid polarity
- Equivalent to USP phase G3
- Bonded and cross-linked
Max. temperature: 40 to 280/300 °C
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Description:on LTM module
- Length:30 m
- Seq:38
- Phase:DB-17
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



