Micro haematocrit capillaries, VITREX®
VITREX® Capillaries, plain (blue), 50 µl, 75 mm, 1,35 mm, 0,95 mm
Catalog # 720-2679
Supplier: Vitrex Medical A/S
Jump to:
Product Details & Documents
These tubes are supplied fire polished at the colour-coded end, which should be sealed with the Sigillum Wax. Fire polishing reduces wear on the centrifuge seals.
- Each heparinised tube contains at least 4 IU heparin as prescribed by the Standard
- Tubes are available in two types of packaging: Dispenser vials of 100 tubes each for hygienic and easy handling; and economy cardboard boxes, which reduce transport and handling costs
- Sigillum Wax plate (needs to be ordered separately) has 2×24 numbered positions per pair, which makes it easy to seal and transport samples
- The even wax layer ensures uniform sealing
Certifications: According to DIN ISO 12772.
Documents
Specifications
- Ext.Ø:1,35 mm
- Ø int.:0,95 mm
- Description:VITREX® Capillaries, plain (blue), 50 µl
- Length:75 mm
- Seq:16
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)MODU140013Log in for availability1 * 10 UN - 54,30 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



