Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, plain (blue), 9 µl, 32 mm, 0,8 mm, 0,6 mm
Catalog # MODU160513
Supplier:   Vitrex Medical A/S
Micro haematocrit capillaries, VITREX®
Catalog # MODU160513
Supplier:  Vitrex Medical A/S
Micro haematocrit capillaries, VITREX®
Micro haematocrit capillaries, VITREX®

VITREX® Capillaries, plain (blue), 9 µl, 32 mm, 0,8 mm, 0,6 mm

Price
234,00 €
Log in for availability
1 * 500 UN
Product Details & Documents

These tubes are supplied fire polished at the colour-coded end, which should be sealed with the Sigillum Wax. Fire polishing reduces wear on the centrifuge seals.

  • Each heparinised tube contains at least 4 IU heparin as prescribed by the Standard
  • Tubes are available in two types of packaging: Dispenser vials of 100 tubes each for hygienic and easy handling; and economy cardboard boxes, which reduce transport and handling costs
  • Sigillum Wax plate (needs to be ordered separately) has 2×24 numbered positions per pair, which makes it easy to seal and transport samples
  • The even wax layer ensures uniform sealing

 : According to DIN ISO 12772.

Specifications
  • Ext.Ø:
    0,8 mm
  • Ø int.:
    0,6 mm
  • Description:
    VITREX® Capillaries, plain (blue), 9 µl
  • Length:
    32 mm
  • Seq:
    15
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)
    Sigillum wax plate, with 24 numbered positions, 1,16×86 mm (Ø×L)
    MODU140013
    Log in for availability
    1 * 10 UN - 54,30 €