Order Entry
Spain
Orders LinkContactUsLinkComponent
Membrane filters with grid

Membrane filters with grid

White with black grid and high flow rate, 114, 0,45 µm, 47 mm
Catalog # 515-0214
Supplier:   Sartorius
Membrane filters with grid
Catalog # 515-0214
Supplier:  Sartorius
Membrane filters with grid
Membrane filters with grid

White with black grid and high flow rate, 114, 0,45 µm, 47 mm

Price
157,00 €
Log in for availability
1 * 100 UN
Product Details & Documents

Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

Specifications
  • Ø:
    47 mm
  • Pore size:
    0,45 µm
  • Type:
    114
  • Description:
    White with black grid and high flow rate
  • Seq:
    22
  • Thickness:
    115 - 145 µm
  • Cat. No.:
    515-0214
  • Max. temperature:
    130 °C
  • Water flow rate:
    100 ml/min (1 bar)