Order Entry
Spain
Orders LinkContactUsLinkComponent
VWR® Bulb Pipettes, Two Marks, Class AS

VWR® Bulb Pipettes, Two Marks, Class AS

20 ml, 0,030 ± ml, 520 mm
Catalog # 612-4781
Supplier:   VWR Collection
VWR® Bulb Pipettes, Two Marks, Class AS
Catalog # 612-4781
Supplier:  VWR Collection
VWR® Bulb Pipettes, Two Marks, Class AS
VWR® Bulb Pipettes, Two Marks, Class AS

20 ml, 0,030 ± ml, 520 mm

Price
25,20 €
Log in for availability
1 * 2 UN
Product Details & Documents

Borosilicate 9.1 glass.

  • Calibrated to deliver (TD, Ex)
  • Ring mark and inscriptions in high contrast amber stain

Certifications: DIN EN ISO 648

Ordering information: Dated batch identification and batch certificate.

Specifications
  • Capacity:
    20 ml
  • Length:
    520 mm
  • Seq:
    07
  • Tolerance:
    0,030 ± ml