VWR® Bulb Pipettes, Two Marks, Class AS
2 ml, 0,010 ± ml, 330 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 9.1 glass.
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in high contrast amber stain
Certifications: DIN EN ISO 648
Ordering information: Dated batch identification and batch certificate.
Specifications
- Capacity:2 ml
- Length:330 mm
- Seq:02
- Tolerance:0,010 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



