Order Entry
Spain
Orders LinkContactUsLinkComponent
Safety funnels

Safety funnels

Plug-in funnel for all safety barrels
Catalog # 119-0152
Safety funnels
Catalog # 119-0152
Safety funnels
Safety funnels

Plug-in funnel for all safety barrels

Price
69,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

Stainless steel.

  • Safety funnels need to be screwed to the container - offer overfill protection, flame trap, grounding, earth connection and closure head
  • Removable flame traps for easy cleaning
  • Safety funnels with plastic cap: Safe and comfortable filling of plastic containers (e.g. for waste solvents)
  • Safety funnels with buttress threads 2" (S56×4): Safe filling of combi-barrels
  • Standard edition I: Ø 120 mm, height above thread 140 mm
  • Flat edition II: Ø 180 mm, height above thread 70 mm
  • Plug-in funnels with Ø 120 mm, without closure head

Funnels allow for safe and comfortable filling of safety and other containers (e.g. plastic canisters).

Specifications
  • Description:
    Plug-in funnel for all safety barrels
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.