OX™ Cover Spectacles
OX 3000: For use with earmuffs; anti UV (2C-1,2), anti-scratch, Blue, Clear PC
Catalog # 111-1633
Supplier: 3M
Jump to:
Product Details & Documents
The 3M™ OX cover glasses (OTG) variants offer unique distinctive features: The OX2000 comes with adjustable lock-in temples (5 positions) and rotating tips (excellent grip in all positions) and the OX3000 is suitable for use with earmuffs; with low profile adjustable temples and non-slip pliable temple tips.
- Optical Class 1 lens suitable for prolonged use
- Protects against high speed particles at low energy (F) at extreme temperature conditions –5 and +55 °C (T)
- Offers excellent protection against UV radiation
- Designed to be worn over prescription eyewear
Can be used in a wide range of applications including construction, engineering, general assembly, light duty maintenance and repair and woodworking.
Certifications: EN 166:2001, EN 170:2002.
Specifications
- Type:OX 3000: For use with earmuffs; anti UV (2C-1,2), anti-scratch
- Colour:Blue
- Seq:02
- Lenses:Clear PC
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



