Order Entry
Spain
Orders LinkContactUsLinkComponent
Mixing/dosing containers

Mixing/dosing containers

60 l, With 10 l divisions, 450 mm, 620 mm
Catalog # BURK3460-0060
Supplier:   BURKLE
Mixing/dosing containers
Catalog # BURK3460-0060
Supplier:  BURKLE
Mixing/dosing containers
Mixing/dosing containers

60 l, With 10 l divisions, 450 mm, 620 mm

Price
339,00 €
Log in for availability
1 * 1 UN
Product Details & Documents

The containers close completely tight. They have thick sides, they are seamless, impact-resistant and stress-free sintered.

  • LDPE
  • With 3/4" inner thread at the container base
  • Suitable for food

The wide-necked opening enables safe filling.

Specifications
  • Ø opening:
    450 mm
  • Type:
    With 10 l divisions
  • Capacity:
    60 l
  • Height:
    620 mm
  • Seq:
    01