Order Entry
Spain
Orders LinkContactUsLinkComponent
Drawer cabinets 75/56

Drawer cabinets 75/56

Cabinet with lock, 2 doors, 750×520×500 mm
Catalog # SOVE60849106
Supplier:   TRESTON
Drawer cabinets 75/56
Catalog # SOVE60849106
Supplier:  TRESTON
Drawer cabinets 75/56

Cabinet with lock, 2 doors, 750×520×500 mm

Price
Inquire For Price
Log in for availability
1 * 1 UN
Product Details & Documents

Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.

  • Castors equipped with brakes
  • Maximum loading capacity: 60 kg per drawer

Colour: grey

Specifications
  • Description:
    Cabinet with lock
  • Seq:
    02
  • W×D×H:
    750×520×500 mm
  • Doors:
    2 doors