Microscope stands, professional, Dino-Lite MS35B / MS35BE
Product Details & Documents
These stable vertical desktop stands are designed to be used with Dino-Lite digital microscopes. Available as a standard and an ESD-safe model.
- Portable yet stable stands
- Manufactured from a combination of resilient stainless steel and lightweight recycled aluminum
- MS35B: Square metal base with column and support providing several adaptable heights
- MS35BE: ESD-safe base plate instead of the standard base plate
- Provide 360° of horizontal axis rotational perspective and as much as 20 cm of vertical working distance from the object
The Dino-Lite holder is mounted onto a ball and socket jointed post, which allows for a maximum of 45 degrees of adjustable lateral viewing angles. The ball and socket jointed post is mounted onto a dove tail slider for additional focus and magnification support. The slider can be positioned on any point of the pole for the various focal distances of the Dino-Lite digital microscope. The precision components of this stand provide smooth adjustment and positioning in a well balanced and stable ergonomic design.
Accessories information: The MS15X is an advanced XY table that can be used independently or in combination with the MS35B or MS36B column stands. The MS15X X/Y table base with detachable rotating table is designed for use with all sorts of applications that require fine examination in an X- and Y-axis movement. With the 360 degree rotating table, one can easily carry out all kinds of precision examinations.
The MS3XWAB is a sturdy base made from aluminium alloy. It is an excellent choice for use in a laboratory. To be used together with the Dino-Lite MS35B or MS36B stands as an optional replacement base.
The MSAK810 adjustable flex arm can be attached to the pole of a MS35B/MS36B stand for additional hands free viewing angles with Dino-Lite microscopes. The arm has a maximum of 30 cm reach, and can be bent and twisted to attain the desired viewing positions.
Delivery information: Supplied with HD-P1 holder.
Specifications
- Description:Adjustable flex arm, MSAK810, can be attached to the pole of a MS35B/MS36B stand for additional hands free viewing angles
- Seq:914



