Parallel synthesis, Syncore® analyst
Product Details & Documents
The Syncore® Analyst offers fast, gentle and environmentally friendly multiple sample concentration to a predefined volume.
- Improve your sample throughput by concentrating up to 12 samples to a residual volume
- No need of nitrogen saves operational cost
- Optimize your process by combining the solid phase extraction and the concentration
- Integrated solid phase extraction (SPE) eliminates contamination risks
- High recovery rates due to smooth sample processing (up to 100 % solvent recovery)
Thanks to the orbital vortex movement, the water chilled appendix, individual sealing and a heatable cover, cross-contamination can be inhibited and recoveries can be maximised. Profit from a verified solution including vacuum pump, vacuum controller and recirculating chiller to get even more advantage for your sample workup.
: Available without condenser, with Type C condenser (cold trap for dry ice cooling, P+G coated) or with Type S condenser (standard for chiller or tap water, P+G coated).
Specifications
- Description:Basic unit, up to 12 samples, with crystal rack R-4 analyst, 0,3 ml residual volume, with graduated level indication of appendix
- Type:Without condenser
- Cat. No.:BUCH1A30012Y0
- Vibration frequency:0 - 300 min⁻¹
- W×D:480×487 mm
- Model:Analyst
- Temperature range:up to 100 °C
- Heating power:1500 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesSample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesBUCH040077Log in for availability1 * 1 UN - 522,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



