Parallel synthesis, Syncore® analyst
Basic unit, up to 12 samples, with crystal rack R-4 analyst, 0,3 ml residual volume, without graduated level indication of appendix, Without condenser
Catalog # BUCH1A30012N0
Jump to:
Product Details & Documents
The Syncore® Analyst offers fast, gentle and environmentally friendly multiple sample concentration to a predefined volume.
- Improve your sample throughput by concentrating up to 12 samples to a residual volume
- No need of nitrogen saves operational cost
- Optimize your process by combining the solid phase extraction and the concentration
- Integrated solid phase extraction (SPE) eliminates contamination risks
- High recovery rates due to smooth sample processing (up to 100 % solvent recovery)
Thanks to the orbital vortex movement, the water chilled appendix, individual sealing and a heatable cover, cross-contamination can be inhibited and recoveries can be maximised. Profit from a verified solution including vacuum pump, vacuum controller and recirculating chiller to get even more advantage for your sample workup.
Ordering information: Available without condenser, with Type C condenser (cold trap for dry ice cooling, P+G coated) or with Type S condenser (standard for chiller or tap water, P+G coated).
Specifications
- Description:Basic unit, up to 12 samples, with crystal rack R-4 analyst, 0,3 ml residual volume, without graduated level indication of appendix
- Type:Without condenser
- Cat. No.:BUCH1A30012N0
- Vibration frequency:0 - 300 min⁻¹
- W×D:480×487 mm
- Model:Analyst
- Temperature range:up to 100 °C
- Heating power:1500 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesSample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesBUCH040077Log in for availability1 * 1 UN - 522,00 €



