Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Parallel synthesis, Syncore® polyvap

Basic unit, for use with all formats, 230 V, with rack R-96 (96 × 10 ml), with type S condenser, standard for chiller or tap water, P+G coated
  BUCH1P3S06000
 :   BUCHI
Parallel synthesis, Syncore® polyvap
  BUCH1P3S06000
 :  BUCHI
Parallel synthesis, Syncore® polyvap
Parallel synthesis, Syncore® polyvap

Basic unit, for use with all formats, 230 V, with rack R-96 (96 × 10 ml), with type S condenser, standard for chiller or tap water, P+G coated

 
 
   
1 * 1 UN
 

Highly modular parallel evaporator with interchangeable racks for 4 to 96 samples, covering working volumes of 0,5 to 500 ml. Due to a number of optional modular asseccories the Polyvap is instantly convertable into the Syncore® Reactor performing synthetic procedures or the Syncore® Analyst for concentration to pre-defined residual volumes.

  • Boiling retardation is prevented during evaporation
  • Possibility of cross-contamination is eliminated by a specially designed vacuum cover
  • Relevant parts of the Polyvap are chemically resistant and free of contaminants, ideal for applications with aggressive chemicals
  • Program: 9 time/temperature steps, up to 9 h:59 min each

Suitable for parallel evaporation of chromatography samples, extraction samples from PSE or ASE extractions and for gravimetric analysis in quality control.

 
  • Description:
    Basic unit, for use with all formats, 230 V, with rack R-96 (96 × 10 ml)
  • Type:
    with type S condenser, standard for chiller or tap water, P+G coated
  • W×D:
    480×487 mm
  • Cat. No.:
    BUCH1P3S06000
  • Model:
    Polyvap
  • Temperature range:
    Ambient…150 °C
  • Heating power:
    1500 W
Accessories

 

  •  
    Description
     
     
  • BUCH040077
    Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 places
       
    1 * 1 UN - 522,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.