Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Parallel synthesis, Syncore® polyvap

Basic unit, for use with all formats, 230 V, with rack R-24 for Falcon tubes (24 × 30 ml), with type C condenser, cold trap for dry ice cooling, P+G coated
Catalog # BUCH1P3C05000
Supplier:   BUCHI
Parallel synthesis, Syncore® polyvap
Catalog # BUCH1P3C05000
Supplier:  BUCHI
Parallel synthesis, Syncore® polyvap
Parallel synthesis, Syncore® polyvap

Basic unit, for use with all formats, 230 V, with rack R-24 for Falcon tubes (24 × 30 ml), with type C condenser, cold trap for dry ice cooling, P+G coated

Price
Inquire For Price
Log in for availability
1 * 1 UN
Product Details & Documents

Highly modular parallel evaporator with interchangeable racks for 4 to 96 samples, covering working volumes of 0,5 to 500 ml. Due to a number of optional modular asseccories the Polyvap is instantly convertable into the Syncore® Reactor performing synthetic procedures or the Syncore® Analyst for concentration to pre-defined residual volumes.

  • Boiling retardation is prevented during evaporation
  • Possibility of cross-contamination is eliminated by a specially designed vacuum cover
  • Relevant parts of the Polyvap are chemically resistant and free of contaminants, ideal for applications with aggressive chemicals
  • Program: 9 time/temperature steps, up to 9 h:59 min each

Suitable for parallel evaporation of chromatography samples, extraction samples from PSE or ASE extractions and for gravimetric analysis in quality control.

Specifications
  • Description:
    Basic unit, for use with all formats, 230 V, with rack R-24 for Falcon tubes (24 × 30 ml)
  • Type:
    with type C condenser, cold trap for dry ice cooling, P+G coated
  • Cat. No.:
    BUCH1P3C05000
  • W×D:
    480×487 mm
  • Model:
    Polyvap
  • Temperature range:
    Ambient…150 °C
  • Heating power:
    1500 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 places
    Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 places
    BUCH040077
    Log in for availability
    1 * 1 UN - 522,00 €