Parallel synthesis, Syncore® polyvap
Basic unit, for use with all formats, 230 V, with standard rack R-24 (24 × 30 ml), with type C condenser, cold trap for dry ice cooling, P+G coated
Catalog # BUCH1P3C04000
Supplier: BUCHI
Jump to:
Product Details & Documents
Highly modular parallel evaporator with interchangeable racks for 4 to 96 samples, covering working volumes of 0,5 to 500 ml. Due to a number of optional modular asseccories the Polyvap is instantly convertable into the Syncore® Reactor performing synthetic procedures or the Syncore® Analyst for concentration to pre-defined residual volumes.
- Boiling retardation is prevented during evaporation
- Possibility of cross-contamination is eliminated by a specially designed vacuum cover
- Relevant parts of the Polyvap are chemically resistant and free of contaminants, ideal for applications with aggressive chemicals
- Program: 9 time/temperature steps, up to 9 h:59 min each
Suitable for parallel evaporation of chromatography samples, extraction samples from PSE or ASE extractions and for gravimetric analysis in quality control.
Specifications
- Description:Basic unit, for use with all formats, 230 V, with standard rack R-24 (24 × 30 ml)
- Type:with type C condenser, cold trap for dry ice cooling, P+G coated
- Cat. No.:BUCH1P3C04000
- W×D:480×487 mm
- Model:Polyvap
- Temperature range:Ambient…150 °C
- Heating power:1500 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesSample vessel carrier, R-12, for analyst and polyvap vessels, 12 placesBUCH040077Log in for availability1 * 1 UN - 522,00 €



