Order Entry
Spain
Orders LinkContactUsLinkComponent
Dumont #5 forceps

Dumont #5 forceps

#5, Inox, 110 mm, Biology, Straight, 0,05×0,02 mm
Catalog # FSCI11252-20
Marketsource
Supplier:   FINE SCIENCE TOOLS
Dumont #5 forceps
Catalog # FSCI11252-20
Supplier:  FINE SCIENCE TOOLS
Marketsource
Dumont #5 forceps
Dumont #5 forceps

#5, Inox, 110 mm, Biology, Straight, 0,05×0,02 mm

Price
41,00 €
Log in for availability
1 * 1 UN
Product Details & Documents
Specifications
  • Type:
    #5
  • Length:
    110 mm
  • Material:
    Inox
  • Seq:
    06
  • Tip style:
    Biology
  • Tip size:
    0,05×0,02 mm
  • Tip shape:
    Straight