Order Entry
Spain
Orders LinkContactUsLinkComponent
Moria Iris forceps

Moria Iris forceps

MC31B, Inox, 100 mm, Smooth, Curved, 0,5×,04 mm, 0,5 mm
Catalog # FSCI11373-12
Marketsource
Supplier:   FINE SCIENCE TOOLS
Moria Iris forceps
Catalog # FSCI11373-12
Supplier:  FINE SCIENCE TOOLS
Marketsource
Moria Iris forceps
Moria Iris forceps

MC31B, Inox, 100 mm, Smooth, Curved, 0,5×,04 mm, 0,5 mm

Price
145,00 €
Log in for availability
1 * 1 UN
Product Details & Documents
Specifications
  • Type:
    MC31B
  • Length:
    100 mm
  • Material:
    Inox
  • Seq:
    03
  • Tip style:
    Smooth
  • Tip size:
    0,5×,04 mm
  • Tip width:
    0,5 mm
  • Tip shape:
    Curved