Graefe forceps
Titanium, 100 mm, Serrated, Straight, 1,2×0,9 mm, 1,2 mm
Catalog # FSCI11650-10
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:100 mm
- Material:Titanium
- Tip style:Serrated
- Tip size:1,2×0,9 mm
- Tip width:1,2 mm
- Tip shape:Straight



