Order Entry
Spain
Orders LinkContactUsLinkComponent
Graefe forceps

Graefe forceps

Titanium, 100 mm, Serrated, Curved, 1,2×0,9 mm, 1,2 mm
Catalog # FSCI11651-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Graefe forceps
Catalog # FSCI11651-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Graefe forceps
Graefe forceps

Titanium, 100 mm, Serrated, Curved, 1,2×0,9 mm, 1,2 mm

Price
100,00 €
Log in for availability
1 * 1 UN
Product Details & Documents
Specifications
  • Length:
    100 mm
  • Material:
    Titanium
  • Seq:
    09
  • Tip style:
    Serrated
  • Tip size:
    1,2×0,9 mm
  • Tip width:
    1,2 mm
  • Tip shape:
    Curved
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.