Label printer, BMP™71
Product Details & Documents
Mobile, thermal transfer, label printer that can print on more than 30 different types of of label including heat shrink sleeves, die-cut labels or indoor/outdoor vinyl. The 300 dpi printing mechanism has auto font sizing and can print text sizes from 4 pt to 174 pt (scaleable). Powered using an AC adaptor or with rechargeable battery for truly mobile operation, with up to 4000 labels per charge, the BMP™71 is versatile enough to meet most of your labelling requirements.
- High print speed 38 mm/sec
- Full keyboard saves time inputting data directly and full colour screen display shows the resulting whole label design
- Print width 46 mm and print length up to 1016 mm
- Internal memory - can save 100 000 labels
- Built-in industrial label cutter
: The BMP™71 prints all TLS2000 and Handimark label parts - for full details of the complete range of labels and ribbons please contact Avantor. Fully compatible with LabelMark™ and MarkWare™ software for creation of labels on the PC- please ask for details. Printer supplied with hard case, 2 label rolls, 1 black ribbon cartridge, rechargeable battery pack, AC adaptor, USB communications cable, TLS2000®/Handimark material roll adapter, quick start guide, product CD and cleaning kit.
Specifications
- Print width:46 mm
- Weight:2,5 kg
- Description:Label Printer BMP™71 with Qwerty keyboard, UK-plug
- Seq:09
Accessories
Product Information
- Catálogo #DescriptionForSubtotalPrice
- 817-0131AC Adaptor for BMP51/53 label makers, EU-plugBMP51/53Log in for availability1 * 1 UN - 170,00 €
Product Information
- Catálogo #DescriptionWidthLengthSubtotalPrice
Product Information
- Catálogo #DescriptionWidthLengthSubtotalPrice



