Surface protection tiles, BOLA
White, 300×300 mm, 5,00 mm
Catalog # BOHLS1805-08
Supplier: Bohlender
Jump to:
Product Details & Documents
For use as a table pad, slideway or for insulation.
- Protection mats made from PTFE
- Standard sizes with different thicknesses
- Temperature resistant from –200 to +250 °C
Specifications
- Colour:White
- L×W:300×300 mm
- Thickness:5,00 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



