Order Entry
Spain
Orders LinkContactUsLinkComponent
 

Schwartz micro serrefines

Strong clamp press, Stainless steel, 26 mm, Straight, 10×1,75 mm
Catalog # FSCI18052-01
Marketsource
Supplier:   FINE SCIENCE TOOLS
Schwartz micro serrefines
Catalog # FSCI18052-01
Supplier:  FINE SCIENCE TOOLS
Marketsource
Schwartz micro serrefines
Schwartz micro serrefines

Strong clamp press, Stainless steel, 26 mm, Straight, 10×1,75 mm

Price
11,00 €
Log in for availability
1 * 1 UN
Product Details & Documents
Specifications
  • Description:
    Strong clamp press
  • Length:
    26 mm
  • Material:
    Stainless steel
  • Seq:
    02
  • Tip size:
    10×1,75 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.