Plunger dispensing cans
Plunger dispensing can with 127 mm dasher length, Metal, 1 L, Red, 184×143 mm
Catalog # 119-0259
Supplier: JUSTRITE MANUFACTURING
Jump to:
Product Details & Documents
These plunger cans are used to dispense flammable liquids and solvents safely, without waste or exposure. The pump base is designed to leave less liquid in the bottom before having to refill. Perforated upper pan serves as a flame arrester and top rim has molded edge protector for smooth, trouble-free moistening.
- Chemically resistant Ryton® and brass plunger
- Galvanised steel body construction
Compliance with FM and TÜV approved.
Specifications
- Ø×H:184×143 mm
- Capacity:1 L
- Colour:Red
- Description:Plunger dispensing can with 127 mm dasher length
- Material:Metal
- Seq:03



