Order Entry
Spain
Orders LinkContactUsLinkComponent
Affinity chromatography columns, HisTrap™ FF crude

Affinity chromatography columns, HisTrap™ FF crude

HisTrap™ FF crude, PP, 90 µm, 16×25 mm, 5 ml, 20 ml/min
Catalog # 17-5286-01
Supplier:   Cytiva
Affinity chromatography columns, HisTrap™ FF crude
Catalog # 17-5286-01
Supplier:  Cytiva
Affinity chromatography columns, HisTrap™ FF crude
Affinity chromatography columns, HisTrap™ FF crude

HisTrap™ FF crude, PP, 90 µm, 16×25 mm, 5 ml, 20 ml/min

Price
770,00 €
Log in for availability
1 * 5 UN
Product Details & Documents

HisTrap FF Crude columns are high binding capacity IMAC columns for his-tagged protein purification when scalability is needed.

  • High binding capacity – binds up to 40 mg his-tag protein/mL resin
  • Excellent flow properties – great performance even at high flow rates
  • Optimized for unclarified samples – short purification time can minimize potential negative effects, such as degradation and oxidation of proteins
  • HiTrap column format – compatible with syringe, pump, or chromatography system such as ÄKTA systems or other FPLC systems

HisTrap FF crude is a ready-to-use column, prepacked with precharged Ni Sepharose 6 Fast Flow. After thorough cell disruption, it is possible to load the unclarified lysate on the column, without precentrifugation and filtration.

Specifications
  • Flow rate:
    20 ml/min
  • Particle Size:
    90 µm
  • Capacity:
    5 ml
  • Description:
    HisTrap™ FF crude
  • Seq:
    04
  • Column hardware:
    PP
  • Bed dimensions:
    16×25 mm
  • Cat. No.:
    17-5286-01
  • Max. pressure:
    5 bar
  • Binding capacity:
    Approx. 40 mg histidine-tagged protein/mL medium
  • Storage:
    4 to 30 °C, 20% Ethanol
  • pH range:
    3 - 12
Recomendaciones

Las recomendaciones se personalizarán según sus preferencias de compra solo si ha dado su consentimiento activando la opción "Mejorar mi experiencia de compra" en la "página de información personal".

De lo contrario, recibirá recomendaciones genéricas.