Order Entry
Spain
Orders LinkContactUsLinkComponent
NMR sample tubes, Standard series

NMR sample tubes, Standard series

178 mm, ± 19 µm, ± 7 µm, MHz: 400
Catalog # 634-1300
NMR sample tubes, Standard series
Catalog # 634-1300
NMR sample tubes, Standard series
NMR sample tubes, Standard series

178 mm, ± 19 µm, ± 7 µm, MHz: 400

Price
55,30 €
Log in for availability
1 * 5 UN
Product Details & Documents

Glass, Class A, ASTM Type 1.

Specifications
  • Camber:
    ± 19 µm
  • Concentricity:
    ± 7 µm
  • Type:
    MHz: 400
  • Length:
    178 mm
  • Seq:
    03